Drop Smooth Rod with Shot-Fire Bracket, 48", 0.215" dia

Item #: 0221348

Cat #: DR4SF48

UPC: 782856909248

$ 9.18 EA
Company wide:
15 in stock
Documents & Guides
Drop Smooth Rod with Shot-Fire Bracket, Steel, 4' Long

Overview

Drop Smooth Rod with Shot-Fire Bracket, Steel, 4' Long

Quickly and easily attaches to concrete, steel or composite metal decking.

Also known as: 782856909248, DR4SF48, CDYDR4SF48

Features & Benefits

  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • Works with most standard nVent CADDY spring steel fasteners designed for rod attachments
  • Rod is rigid and does not require secondary attachment to ceiling grid per NEC 300.11
  • Stocked inventory - available when you need it
  • Includes pre-assembled end-cap
  • Specialized packaging simplifies material handling and minimizes sorting

Specifications

Material: Steel
Length: 48 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Length: 48 in