Branch Line Restraint Structure Attachment to Threaded Hole, 3/8", 1/2" Rod

Item #: 0221346

Cat #: CSBBRS3EG

UPC: 782856710585

$ 9.27 EA
Company wide:
0 in stock
Documents & Guides
Branch Line Restraint Structure Attachment to Threaded Hole, 3/8", 1/2" Rod

Overview

Branch Line Restraint Structure Attachment to Threaded Hole, 3/8", 1/2" Rod

Fastens threaded rod restraint to structure with female threads.

Also known as: 782856710585, CSBBRS3EG, CDYCSBBRS3EG

Features & Benefits

  • Swivel barrel nut accepts 3/8" or 1/2" (M10 or M12) threaded rod
  • Attaches to concrete anchors or structural attachments with female threads
  • ​Can be used for bolting through steel​

Specifications

Material: Steel
Width: 1.060 in
Finish: Electrogalvanized
Height: 1.110 in
Length: 1.590 in
Material: Steel
Finish: Electrogalvanized
Length: 1.590 in
Width: 1.060 in
Height: 1.110 in