Concrete Fixing Eyebolt Screw, 0.256" Hole, H6 Screw

Item #: 0221345

Cat #: CFEB05

UPC: 782856629320

$ 3.88 EA
Company wide:
0 in stock
Documents & Guides
CDY CFEB05 CONCRETE FASTENER

Overview

CDY CFEB05 CONCRETE FASTENER

Concrete anchor accessory for the CADDY Speed Link wire hanging system to connect to structure.

Also known as: 782856629320, CFEB05, CDYCFEB05

Features & Benefits

  • For use in concrete and brick
  • Includes drill bit adapter for easy installation

Specifications

Material: Steel
Length: 1.770 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Length: 1.770 in