5-3/4" Square Box, Stud Mount Brackets, 3-5/8" Deep, Steel

Item #: 0221341

Cat #: A1SF3G

UPC: 782856719588

Company wide:
0 in stock
Documents & Guides
5-3/4 Inch Square Box, Stud Mount Brackets With Mud Ring, 3-5/8 Inch Deep, 8 Inch Pigtail, Knockouts: (8) 1/2 and 3/4 Inch, Steel/Pre-Galvanized

Overview

5-3/4 Inch Square Box, Stud Mount Brackets With Mud Ring, 3-5/8 Inch Deep, 8 Inch Pigtail, Knockouts: (8) 1/2 and 3/4 Inch, Steel/Pre-Galvanized
Also known as: 782856719588, A1SF3G, CDYA1SF3G

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 3 5/8 in
Cubic Inches: 32.800 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 32.800 in³
Mounting: Bracket, Screw On, Nail On
Depth: 3 5/8 in