
BOX,MOUNT,3/4 SINGLE GANG TO TBS 21/2 STUD DEPTH
Item #: 0221333
Cat #: A1BF1GS
UPC: 782856840619
$ 14.85 EA
Clearance
Price good while supplies last
Company wide:
114
in stock
Documents & Guides
nVent All-in-One Between-Stud With Removable Mud Ring, Single Box, 1 Gang, w/Ground, 5/8" Drywall, 2 1/2"
Overview
nVent All-in-One Between-Stud With Removable Mud Ring, Single Box, 1 Gang, w/Ground, 5/8" Drywall, 2 1/2"
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Single Box. Removable mud ring provides front access to the interior of the box. Box remains fixed in place when mud ring is removed.
Also known as: 782856840619, A1BF1GS, CDYA1BF1GS
Features & Benefits
- Removable mud ring provides front access to the interior of the box
- Box remains fixed in place when mud ring is removed
- Pre-bent tabs on support bracket help to quickly square assembly to stud
- Center marks provide easy height positioning
- Includes multiple ½ and ¾ in knockouts on each side of the box
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Number of Knockouts: | 8 |
| Gangs: | 1 |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |