
CADDY ALL-IN-ONE Between-Stud Without Mud Ring, Single Box, (8) 1/2"; 3/4", (3) 1/2" Knockout Sizes,
Item #: 0221332
Cat #: A1BF0GS
UPC: 782856840633
$ 26.56 EA
Company wide:
0
in stock
Documents & Guides
ALL-IN-ONE Between-Stud Without Mud Ring, Single Box, (8) 1/2"; 3/4", (3) 1/2" Knockout Sizes, w/Ground, 2 1/2"
Overview
ALL-IN-ONE Between-Stud Without Mud Ring, Single Box, (8) 1/2"; 3/4", (3) 1/2" Knockout Sizes, w/Ground, 2 1/2"
nVent CADDY All-in-One Between-Stud Without Mud Ring, Single Box. Provides the flexibility to add a mud ring for non-standard drywall thicknesses.
Also known as: 782856840633, A1BF0GS, CDYA1BF0GS
Features & Benefits
- Provides the flexibility to add a mud ring for non-standard drywall thicknesses
- Box remains fixed in place when mud ring is removed
- Pre-bent tabs on support bracket help to quickly square assembly to stud
- Center marks provide easy height positioning
- Includes multiple ½ and ¾ in knockouts on each side of the box
- Works with standard US and Canadian mud rings
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 8 |