Cable Tie, 30lb, 5.8", Black, 1000PK

Item #: 0221328

Cat #: 111-03034

UPC: 089306075882

$ 0.12 EA
Company wide:
11,000 in stock
Documents & Guides
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Black, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306075882, 111-03034, TYNT30R0M4

Specifications

Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.900 in
Color: Black
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.900 in