35RS Two Hole Retainer Strap, 18"

Item #: 0221325

Cat #: 035RS1800EG

UPC: 782856462644

$ 6.21 EA
Company wide:
0 in stock
Documents & Guides
35RS Two Hole Retainer Strap, 18"

Overview

35RS Two Hole Retainer Strap, 18"

2-hole retainer strap sized to accommodate multiple lengths and 2 rod sizes.

Also known as: 782856462644, 035RS1800EG, CDY035RS1800EG

Features & Benefits

  • Retainer strap for beam clamps

Specifications

Material: Steel
Length: 18 in
Finish: Pre-Galvanized
Width: 0.938 in
Material: Steel
Finish: Pre-Galvanized
Length: 18 in
Width: 0.938 in