18" 'Floor Bracket 1 Opening

Item #: 0221310
Cat #: F118
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18 inch floor bracket with one opening designed to permit fast installation between studs with correct device mounting height without measuring

Overview

18 inch floor bracket with one opening designed to permit fast installation between studs with correct device mounting height without measuring
Also known as: F118, CBFF118

Specifications

Diameter: 5 in, 4 11/16 in, 4 in
Material: Steel
Length: 18 in
Diameter: 5 in, 4 11/16 in, 4 in
Length: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)