C50GC - WALL MOUNT ATTACHMENT (CM50XLGC)

Item #: 0221299

Cat #: C50GC

UPC: 800388004320

Company wide:
0 in stock
Attaches wire mesh tray up to 4 inches wide to walls cabinets or machinery Also can be used as an electrical box support Hot Dipped Galvanized for exterior installations

Overview

Attaches wire mesh tray up to 4 inches wide to walls cabinets or machinery Also can be used as an electrical box support Hot Dipped Galvanized for exterior installations
Also known as: 800388004320, C50GC, CBFC50GC

Specifications

Height: 2.950 in
Width: 3.350 in
Depth: 0.790 in
Height: 2.950 in
Depth: 0.790 in
Width: 3.350 in