
Enclosure, NEMA 4X, Hinge Cover, 14" x 12" x 6"
Item #: 0221291
Cat #: NJ14126
UPC: 034481007616
$ 804.02 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, External Hinge Cover, NEMA 4X, 14 x 12 x 6 Inch, Polycarbonate
Overview
Enclosure, External Hinge Cover, NEMA 4X, 14 x 12 x 6 Inch, Polycarbonate
Opaque hinged outer cover, speaker assembled 14 inches x 12 inches x 6 inches.
Also known as: 034481007616, NJ14126, CARNJ14126
Specifications
| Material: | Polycarbonate, Polyester |
| IP/NEMA Rating: | NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4 |
| Width: | 6 in |
| Height: | 14 in |
| Depth: | 12 in |
| Color: | Opaque |
| Material: | Polycarbonate, Polyester |
| Width: | 6 in |
| Depth: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4 |
| Height: | 14 in |
| Color: | Opaque |