10 Amp Plug Fuse, Fast-Acting, 125V, Type W

Item #: 0221270

Cat #: W-10

UPC: 051712101004

$ 20.55 EA
Company wide:
1 in stock
Documents & Guides
10 Amp Plug Fuse, Fast-Acting, 125V, Type W

Overview

10 Amp Plug Fuse, Fast-Acting, 125V, Type W
Also known as: 051712101004, W-10, BUSW10

Specifications

Speed: Fast Acting
Amps: 10
Mounting: Plug
Type: Plug Fuse
Volts AC: 125
Standards: California Proposition 65
Speed: Fast Acting
Mounting: Plug
Volts AC: 125
Amps: 10
Type: Plug Fuse
Standards: California Proposition 65