BARRIER BLOCK

Item #: 0221266

Cat #: TB400-10

UPC: 051712810944

$ 58.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Ten-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Ten-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.

Also known as: 051712810944, TB400-10, BUSTB40010

Specifications

Amps: 75
Color: Black
Material: Thermoplastic
Poles: 10
Volts AC: 600
Allowable Gauge Range: 10 - 8
Amps: 75
Material: Thermoplastic
Volts AC: 600
Color: Black
Poles: 10
Allowable Gauge Range: 10 - 8