BARRIER BLOCK

Item #: 0221265

Cat #: TB400-08

UPC: 051712810920

$ 46.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Eight-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Eight-pole, #10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.

Also known as: 051712810920, TB400-08, BUSTB40008

Specifications

Amps: 75
Poles: 8
Color: Black
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 14 - 10
Amps: 75
Color: Black
Volts AC: 600
Poles: 8
Material: Thermoplastic
Allowable Gauge Range: 14 - 10