Open Style Fuse Block, 600 V, 0 To 30 A, T Class, 14 To 2 AWG Wire

Item #: 0221260

Cat #: T60030-3CR

UPC: 051712148092

$ 159.62 EA
Company wide:
20 in stock
Documents & Guides
Open Style Fuse Block, 600 V, 0 To 30 A, T Class, 14 To 2 AWG Wire, 3 Poles, Chassis Mount

Overview

Open Style Fuse Block, 600 V, 0 To 30 A, T Class, 14 To 2 AWG Wire, 3 Poles, Chassis Mount

Eaton?s Bussmann? series Class T fuse blocks provide a patented design simplifies your panel layout and uses less panel space.

Also known as: 051712148092, T60030-3CR, BUST600303CR

Specifications

Material: Phenolic
Poles: 3
Class: T
Type: Fuse Block
Amps: 30, 0.500
Volts AC: 600
Material: Phenolic
Class: T
Amps: 30, 0.500
Poles: 3
Type: Fuse Block
Volts AC: 600