30 Amp Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125 Volt

Item #: 0221258

Cat #: T-30

UPC: 051712101240

$ 20.90 EA
Company wide:
11 in stock
Documents & Guides
30 Amp Fusetron Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125 Volt, Type T

Overview

30 Amp Fusetron Plug Fuse, Dual-Element, Time-Delay, Edison Base, 125 Volt, Type T
Also known as: 051712101240, T-30, BUST30

Specifications

Speed: Time Delay
Amps: 30
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 30
Volts AC: 125
Mounting: Screw In