Shaft, Compact 150mm

Item #: 0221251

Cat #: SH4-150

UPC: 051712403009

$ 18.82 EA
Company wide:
5 in stock
Documents & Guides
Selector Handle Shaft, Mounting depth 3.5-7.6 in

Overview

Selector Handle Shaft, Mounting depth 3.5-7.6 in
Also known as: 051712403009, SH4-150, BUSSH4150

Specifications

Type: Shaft, Selector Handle
Length: 5.900 in
Type: Shaft, Selector Handle
Length: 5.900 in