Shaft, 30A Comp 320mm

Item #: 0221250

Cat #: SH1-320

UPC: 051712402927

$ 51.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series SH shaft, Selector Handle Shaft, 4.02-14.37 in mounting range

Overview

Eaton Bussmann series SH shaft, Selector Handle Shaft, 4.02-14.37 in mounting range

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712402927, SH1-320, BUSSH1320

Specifications

Type: Shaft, Selector Handle
Length: 12.60 in
Type: Shaft, Selector Handle
Length: 12.60 in