SFE 4 AMP GLASS FUSE - (5 in TIN)

Item #: 0221246

Cat #: SFE-4

UPC: 051712729802

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton SFE Series Fast-acting automotive fuse 4A, 32V or less, SFE-4

Overview

Eaton SFE Series Fast-acting automotive fuse 4A, 32V or less, SFE-4

Replacement fuse for older automotive applications. Eaton’s SFE fuse is a replacement fuse for older automotive circuit applications available in 32V, 4A – 30A. It includes visual indicating glass tubing and is made to SAE specifications. The physical size varies with electrical rating of fuse to prevent over-fusing.

Also known as: 051712729802, SFE-4, BUSSFE4

Specifications

Speed: Fast Acting
Type: Miniature, Fuse
Amps: 4
Volts AC: 32
Speed: Fast Acting
Amps: 4
Type: Miniature, Fuse
Volts AC: 32