SUPER LAG RENEWABLE FUSE 15/600

Item #: 0221238

Cat #: RES-15

UPC: 051712110150

$ 148.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 15 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Standard, 10, 600 V

Overview

Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 15 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Standard, 10, 600 V

Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.

Also known as: 051712110150, RES-15, BUSRES15

Specifications

Amps: 15
Class: H
Type: Renewable Fuse
Volts AC: 600
Interrupt Rating DC: 10 kA
Amps: 15
Type: Renewable Fuse
Interrupt Rating DC: 10 kA
Class: H
Volts AC: 600