35 Amp SUPER-LAG Renewable Fuse, Class H, 250V

Item #: 0221237

Cat #: REN-35

UPC: 051712100359

Company wide:
0 in stock
Documents & Guides
35 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating

Overview

35 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712100359, REN-35, BUSREN35

Specifications

Amps: 35
Class: H
Type: Renewable Fuse
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Time Lag
Amps: 35
Type: Renewable Fuse
Mounting: Cartridge
Speed: Time Lag
Class: H
Volts AC: 250
Interrupt Rating DC: 10 kA