SUPER LAG RENEW. FUSE 15/250

Item #: 0221236

Cat #: REN-15

UPC: 051712100151

$ 51.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series REN fuse, time lag, non current-limiting, Industrial and commercial structures, 15 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC, Standard, 10, 250 V

Overview

Eaton Bussmann series REN fuse, time lag, non current-limiting, Industrial and commercial structures, 15 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC, Standard, 10, 250 V

Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.

Also known as: 051712100151, REN-15, BUSREN15

Specifications

Amps: 15
Type: Renewable Fuse
Volts AC: 250
Interrupt Rating DC: 10 kA
Speed: Time Lag
Amps: 15
Volts AC: 250
Speed: Time Lag
Type: Renewable Fuse
Interrupt Rating DC: 10 kA