FA, RK-5 50 A 600 AC/DC

Item #: 0221234

Cat #: PVS-R-50

UPC: 051712279512

$ 100.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series PVS-R photovoltaic fuse, Fast-Acting Fuse, Current limiting, 50A, 600 Vac, 600 Vdc, 200 kAIC (RMS Symmetrical UL), 10 kAIC (DC) interrupt rating, RK5 class, Blade end X blade end connection, 1.06 in diameter

Overview

Eaton Bussmann series PVS-R photovoltaic fuse, Fast-Acting Fuse, Current limiting, 50A, 600 Vac, 600 Vdc, 200 kAIC (RMS Symmetrical UL), 10 kAIC (DC) interrupt rating, RK5 class, Blade end X blade end connection, 1.06 in diameter

Eaton's Bussmann series photovoltaic gPV solar fuses are specifically designed to protect DC system up to 1500 V d.c. They are suitable for the DC protection of solar panels, combiner boxes, recombiner units and battery storage.

Also known as: 051712279512, PVS-R-50, BUSPVSR50

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse
Class: RK5
Volts AC: 600
Amps: 50
Speed: Fast Acting
Type: Fuse
Volts AC: 600
Volts DC: 600
Class: RK5
Amps: 50