Fuse, 20A, Class RK5, Fast-Acting, 600VAC/VDC

Item #: 0221233

Cat #: PVS-R-20

UPC: 051712279345

$ 57.52 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, Class RK5, Fast-Acting Fuse, 600 Volt AC/DC

Overview

20 Amp, Class RK5, Fast-Acting Fuse, 600 Volt AC/DC
Also known as: 051712279345, PVS-R-20, BUSPVSR20

Specifications

Type: Solar, Fuse
Speed: Fast Acting
Volts DC: 600
Amps: 20
Class: RK5
Volts AC: 600
Type: Solar, Fuse
Volts DC: 600
Class: RK5
Speed: Fast Acting
Amps: 20
Volts AC: 600