C-h Y48g28t15n 15 Kva Type Ept Tran

Item #: 0221232

Cat #: Y48G28T15N

UPC: 786680109843

$ 4749.98 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Aluminum Windings
Also known as: 786680109843, Y48G28T15N, CUTY48G28T15N

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120