10AMP 1000V DC SOLAR FERRULE 10 X 38MM

Item #: 0221229

Cat #: PV-10A10F

UPC: 051712204019

$ 66.02 EA
Company wide:
0 in stock
Documents & Guides
10AMP 1000V PHOTOVOLTAIC FUSE

Overview

10AMP 1000V PHOTOVOLTAIC FUSE
Also known as: 051712204019, PV-10A10F, BUSPV10A10F

Specifications

Amps: 10
Volts DC: 1000
Type: Fuse, Fuse Link
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Amps: 10
Type: Fuse, Fuse Link
Interrupt Rating DC: 50 kA
Volts DC: 1000
Mounting: Cartridge