Fuse, 100 Amp Class K5 One-Time, 600 Volt

Item #: 0221223

Cat #: NOS-100

UPC: 051712311007

$ 21.82 EA
Company wide:
73 in stock
Documents & Guides
100 Amp Class H One-Time General Purpose Fuse, 600 Volt

Overview

100 Amp Class H One-Time General Purpose Fuse, 600 Volt
Also known as: 051712311007, NOS-100, BUSNOS100

Specifications

Mounting: Blade
Amps: 100
Speed: Non-Time Delay
Volts AC: 600
Class: K5
Interrupt Rating AC: 10 kA
Mounting: Blade
Speed: Non-Time Delay
Class: K5
Amps: 100
Volts AC: 600
Interrupt Rating AC: 10 kA