Class H & K Fuse Reducers, Dimension Fuses, 30A to 60A, 600V

Item #: 0221222

Cat #: NO.663

UPC: 051712331128

$ 33.02 EA
Company wide:
389 in stock
Documents & Guides
Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 600 Volt, Use with Bussmann Types NOS & RES

Overview

Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 600 Volt, Use with Bussmann Types NOS & RES

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712331128, NO.663, BUSNO.663

Specifications

Material: Copper
Class: K, H
Volts AC: 600
Amps Range: 30 - 60
Material: Copper
Volts AC: 600
Class: K, H
Amps Range: 30 - 60