Class R Fuse Reducers, 600 VAC, 60A Fuse

Item #: 0221215

Cat #: NO.616-R

UPC: 051712613705

$ 102.22 EA
Company wide:
571 in stock
Documents & Guides
Eaton Bussmann series class R fuse reducers, 100 Amp, Class R, Non-indicating, 35 to 60 Amp, 600 V

Overview

Eaton Bussmann series class R fuse reducers, 100 Amp, Class R, Non-indicating, 35 to 60 Amp, 600 V

A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.

Also known as: 051712613705, NO.616-R, BUSNO.616R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: FRS
Amps Range: 60 - 100
Material: Copper
Volts AC: 600
Amps Range: 60 - 100
Class: R
Family / Style: FRS