Class H & K Fuse Reducers, Dimension Fuses, 30A to 60A, 250V

Item #: 0221207

Cat #: NO.263

UPC: 051712101905

$ 14.88 EA
Company wide:
696 in stock
Documents & Guides
Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 250 Volt, For Bussmann Types NON, REN

Overview

Fuse Reducers, for Class H & K, Dimension Fuses, 30-60 Amp, 250 Volt, For Bussmann Types NON, REN
Also known as: 051712101905, NO.263, BUSNO.263

Specifications

Material: Copper
Class: K, H
Volts AC: 250
Amps Range: 30 - 60
Material: Copper
Volts AC: 250
Class: K, H
Amps Range: 30 - 60