
Handy Box, Depth: 1-7/8", 1/2" KOs, Drawn, Metallic
Item #: 0221202
Cat #: 611
UPC: 050169006115
$ 31.01 EA
Company wide:
1
in stock
Documents & Guides
Handy Box, Drawn, Metallic, Dimensions: 4 Inch x 2 Inch, Depth: 1-7/8 Inch, Side Knockouts: (6) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 13.0 Inch, Includes: Ground Screw.
Overview
Handy Box, Drawn, Metallic, Dimensions: 4 Inch x 2 Inch, Depth: 1-7/8 Inch, Side Knockouts: (6) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 13.0 Inch, Includes: Ground Screw.
RACO Handy boxes, also called utility boxes, are used for convenience outlets, switch boxes or small junction boxes They are popular for exposed work applications (surface mounted wiring) The NEC requires that surface-mounted wiring be enclosed with a protective covering such as EMT conduit
Also known as: 050169006115, 611, RAC611
Features & Benefits
- Made of pre-galvanized steel
- 4 in. x 2 in., 1-7/8 in. deep
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Popular for exposed work applications (surface mounting may require conduit)
- Supplied with ten 1/2 in. knockouts
- 13.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Cubic Inches: | 13 in³ |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Depth: | 1 7/8 in |
| Mounting: | Screw On, Nail On |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 8 |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Knockouts: | Yes |