15A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 0221200

Cat #: MDA-15-R

UPC: 051712645201

$ 3.73 EA
Company wide:
654 in stock
Documents & Guides
Fuse, 15 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Overview

Fuse, 15 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712645201, MDA-15-R, BUSMDA15R

Specifications

Material: Ceramic
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Amps: 15
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 750, 10 kA
Length: 1.250 in
Material: Ceramic
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating AC: 750, 10 kA
Diameter: 0.250 in
Amps: 15
Mounting: Cartridge
Length: 1.250 in