0.5A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 0221198

Cat #: MDA-1/2-R

UPC: 051712645140

$ 1.50 EA
Company wide:
933 in stock
Documents & Guides
Fuse, 1/2 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt

Overview

Fuse, 1/2 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712645140, MDA-1/2-R, BUSMDA12R.

Specifications

Material: Ceramic
Interrupt Rating AC: 35, 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.500
Material: Ceramic
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 35, 10 kA
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 0.500