Fuse, 225 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Item #: 0221194

Cat #: LPS-RK-225SPI

UPC: 051712626972

$ 878.93 EA
Company wide:
0 in stock
Documents & Guides
225 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

225 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626972, LPS-RK-225SPI, BUSLPSRK225SPI

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 225
Volts AC: 600
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Type: Power Fuse
Class: RK1
Amps: 225
Volts DC: 300
Interrupt Rating DC: 100 kA