15A Time-Delay Fuse With Indication, Low-Peak, Class RK1, 600V

Item #: 0221191

Cat #: LPS-RK-15SPI

UPC: 051712618472

$ 65.07 EA
Company wide:
32 in stock
Documents & Guides
Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712618472, LPS-RK-15SPI, BUSLPSRK15SPI

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 15
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 15
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA