Fuse, 80 Amp Class RK1 Dual Element, Time-Delay, Indication, 250V

Item #: 0221190

Cat #: LPN-RK-80SPI

UPC: 051712626507

$ 118.23 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 80 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 80 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712626507, LPN-RK-80SPI, BUSLPNRK80SPI

Specifications

Mounting: Blade
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 80
Volts AC: 250
Type: Power Fuse
Family / Style: LPN
Interrupt Rating DC: 100 kA
Mounting: Blade
Volts DC: 125
Amps: 80
Type: Power Fuse
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN