Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 0221186

Cat #: LPN-RK-45SP

UPC: 051712538398

$ 34.69 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538398, LPN-RK-45SP, BUSLPNRK45SP

Specifications

Class: RK1
Amps: 45
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Type: Power Fuse
Family / Style: LPN
Interrupt Rating DC: 100 kA
Class: RK1
Volts DC: 125
Volts AC: 250
Type: Power Fuse
Interrupt Rating DC: 100 kA
Amps: 45
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Family / Style: LPN