
Fuse, 3-2/10A, Class CC, Time-Delay, LOW -PEAK Yellow, 600VAC
Item #: 0221183
Cat #: LP-CC-3-2/10
UPC: 051712180351
$ 48.00 EA
Company wide:
3
in stock
Documents & Guides
3-2/10 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 150Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating
Overview
3-2/10 Amp Class CC Time-Delay Fuse, Current Limiting, LOW -PEAK Yellow, 600Vac, 150Vdc, 13/32" x 1-1/2", 200,000A Interrupting Rating
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712180351, LP-CC-3-2/10, BUSLPCC3210
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 150 |
| Mounting: | Cartridge |
| Amps: | 3.200 |
| Family / Style: | LP |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Family / Style: | LP |
| Interrupt Rating AC: | 200 kA |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts DC: | 150 |
| Amps: | 3.200 |
| Interrupt Rating DC: | 20 kA |