60 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0221179

Cat #: KTN-R-60

UPC: 051712407120

$ 131.24 EA
Company wide:
0 in stock
Documents & Guides
60 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

60 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407120, KTN-R-60, BUSKTNR60

Specifications

Speed: Fast Acting
Class: RK1
Volts AC: 250
Mounting: Cartridge
Amps: 60
Family / Style: KTN
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 250
Amps: 60
Interrupt Rating AC: 200 kA
Class: RK1
Mounting: Cartridge
Family / Style: KTN