LIMITRON FAST ACTING FUSE

Item #: 0221178

Cat #: KTN-R-200

UPC: 051712407205

$ 480.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KTN-R fuse, 70/30 brass end cap, Panelboards, 200 A, 1, Class RK1, Non-indicating, Blade end x blade end, 200 kAIC at 250 V, 100 kAIC at 250 Vdc, Melamine glass tube, Standard, 250 V

Overview

Eaton Bussmann series KTN-R fuse, 70/30 brass end cap, Panelboards, 200 A, 1, Class RK1, Non-indicating, Blade end x blade end, 200 kAIC at 250 V, 100 kAIC at 250 Vdc, Melamine glass tube, Standard, 250 V

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712407205, KTN-R-200, BUSKTNR200

Specifications

Amps: 200
Speed: Fast Acting
Class: RK1
Type: Fuse
Volts AC: 250
Family / Style: KTN
Amps: 200
Class: RK1
Volts AC: 250
Speed: Fast Acting
Type: Fuse
Family / Style: KTN