LIMITRON FAST ACTING FUSE CLASS RK1

Item #: 0221177

Cat #: KTN-R-100

UPC: 051712407168

$ 280.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KTN-R fuse, 70/30 brass end cap, Panelboards, 100 A, 1, Class RK1, Non-indicating, Blade end x blade end, 100 kAIC at 250 Vdc, 200 kAIC at 250 V, Melamine glass tube, Standard, 250 V, 250 Vdc

Overview

Eaton Bussmann series KTN-R fuse, 70/30 brass end cap, Panelboards, 100 A, 1, Class RK1, Non-indicating, Blade end x blade end, 100 kAIC at 250 Vdc, 200 kAIC at 250 V, Melamine glass tube, Standard, 250 V, 250 Vdc

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712407168, KTN-R-100, BUSKTNR100

Specifications

Speed: Fast Acting
Class: RK1
Amps: 100
Volts AC: 250
Type: Power Fuse
Family / Style: KTN
Speed: Fast Acting
Amps: 100
Type: Power Fuse
Class: RK1
Volts AC: 250
Family / Style: KTN