
0.4A Fast-Acting Rejection Fuse, Melamine, Class CC, 600V
Item #: 0221176
Cat #: KTK-R-4/10
UPC: 051712420495
$ 25.95 EA
Company wide:
13
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 4/10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 4/10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Also known as: 051712420495, KTK-R-4/10, BUSKTKR410
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Type: | Fuse, General Purpose |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 0.400 |
| Interrupt Rating DC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Speed: | Fast Acting |
| Type: | Fuse, General Purpose |
| Volts AC: | 600 |
| Amps: | 0.400 |