
20A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 0221175
Cat #: KTK-R-20
UPC: 051712420716
$ 39.07 EA
Company wide:
836
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 20 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacit
Overview
Fuse, Class CC, Fast-Acting, Rejection, 20 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacit
Eaton's Bussmann series Limitron fuses provide short circuit protection that is, on average, 10X faster than basic circuit breakers or fuses. These current-limiting UL® and CSA Listed fuses are available in Class CC, J, R, and T - all with a 200kA interrupting rating.
Also known as: 051712420716, KTK-R-20, BUSKTKR20
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Amps: | 20 |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Amps: | 20 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |