LIMITRON TIME DELAY FUSE

Item #: 0221172

Cat #: KLU-1600

UPC: 051712135092

$ 2658.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KLU fuse, 1600 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V

Overview

Eaton Bussmann series KLU fuse, 1600 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V

Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products

Also known as: 051712135092, KLU-1600, BUSKLU1600

Specifications

Mounting: Bolt
Type: Current-Limiting, Power Fuse
Speed: Time Delay, Slow Blow
Class: L
Amps: 1600
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Bolt
Speed: Time Delay, Slow Blow
Amps: 1600
Interrupt Rating DC: 200 kA
Type: Current-Limiting, Power Fuse
Class: L
Volts AC: 600