100 amp class J fuse holder 600V -3 pole

Item #: 0221166

Cat #: JM60100-3CR

UPC: 051712391269

$ 246.54 EA
Company wide:
63 in stock
Documents & Guides
Eaton Bussmann series JM modular fuse block, 600V, 70-100A, Knife Blade End X Knife Blade End, Three-pole

Overview

Eaton Bussmann series JM modular fuse block, 600V, 70-100A, Knife Blade End X Knife Blade End, Three-pole

Eaton?s Bussmann? series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel

Also known as: 051712391269, JM60100-3CR, BUSJM601003CR

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: Surface
Class: J
Interrupt Rating AC: 10 kA
Amps: 100
Material: Thermoplastic
Volts AC: 600