Fuse, 45 Amp Class J Quick-Acting, Current-Limiting, 600V

Item #: 0221165

Cat #: JKS-45

UPC: 051712630450

$ 121.48 EA
Company wide:
0 in stock
Documents & Guides
45 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

Overview

45 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads
Also known as: 051712630450, JKS-45, BUSJKS45

Specifications

Speed: Fast Acting
Amps: 45
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: J
Mounting: Cartridge
Amps: 45
Volts AC: 600
Interrupt Rating AC: 200 kA