Fuse, 15 Amp Class J Quick-Acting, 600V, Limitron

Item #: 0221164

Cat #: JKS-15

UPC: 051712630153

$ 68.90 EA
Company wide:
50 in stock
Documents & Guides
15 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

15 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712630153, JKS-15, BUSJKS15

Specifications

Speed: Fast Acting
Amps: 15
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: J
Mounting: Cartridge
Amps: 15
Volts AC: 600
Interrupt Rating AC: 200 kA