50A Fast-Acting Fuse, Current-Limiting, Class-T, 600V

Item #: 0221162

Cat #: JJS-50

UPC: 051712628501

$ 62.58 EA
Company wide:
64 in stock
Documents & Guides
50 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

50 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712628501, JJS-50, BUSJJS50

Specifications

Class: T
Volts AC: 600
Speed: Very Fast Acting
Amps: 50
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: T
Speed: Very Fast Acting
Mounting: Cartridge
Volts AC: 600
Amps: 50
Interrupt Rating AC: 200 kA