40A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0221159

Cat #: JJN-40

UPC: 051712627405

$ 21.89 EA
Company wide:
65 in stock
Documents & Guides
40 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

40 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712627405, JJN-40, BUSJJN40

Specifications

Class: T
Volts AC: 300
Amps: 40
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 40
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA