300A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0221158

Cat #: JJN-300

UPC: 051712627306

$ 275.72 EA
Company wide:
7 in stock
Documents & Guides
300 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron.

Overview

300 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron.
Also known as: 051712627306, JJN-300, BUSJJN300

Specifications

Class: T
Volts AC: 300
Amps: 300
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA